Skip Content
ST
SPRAYON

Machinery Oil, 14 oz. Container Size

  • Item # 4GUR3
  • Mfr. Model # S000700LQ
  • Catalog Page # N/A
  • UNSPSC # 15121526
Machinery Oil, 14 oz. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $11.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Machinery Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 14 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • Viscosity Index 34.9
  • Flash Point Greater Than 200
  • Pour Point -15 Degrees C
  • Container Type Trigger Spray Bottle
  • Color Amber
  • Timken OK Load Not Specified
  • Standards NSF H-1
  • Application For Use On Mixers, Valves, Rollers, Slides, Pistons, Bottle and Carton Filing Machinery
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.81
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.