Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPRAYON

Lubricant, 12°F to 646°F, PTFE, 16 oz. Aerosol Can

  • Item # 6KDX3
  • My Part #
  • Mfr. Model # A00401000
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant, 12°F to 646°F, PTFE, 16 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Min. Operating Temp. 12 Degrees F
  • Max. Operating Temp. 646 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Series LU 401
  • Lubricant Color Yellow
  • Net Weight 12 oz.
  • Chemical Base Vegetable Oil
  • Flash Point 0 Degrees F
  • Specific Gravity 0.83
  • VOC Content 0.15%
  • Application High wear areas, moving parts, locks & latches, window guides, water resistant applications
  • Standards ASTM D665, ASTM D3233
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms