Skip Content

C3
SPRAYON

Lubricant, -40°F to 450°F, Silicone, 55 gal. Drum

  • Item # 30WK32
  • My Part #
  • Mfr. Model # S21055000
  • Catalog Page # N/A
  • UNSPSC # 15121526
Food Grade Silicone Lubricant,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,318.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 356.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • GHS Flammability Rating Extremely Flammable Liquid
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Series LU 210
  • Lubricant Color Clear
  • Net Weight 55 gal.
  • Chemical Base Silicone
  • Flash Point 0 Degrees F
  • Specific Gravity 0.65
  • VOC Content 5.58 lb. gal.
  • Application Casters, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Plastic Rollers, Rings, Rubber Mountings, Seals, Slides
  • Standards NSF Registered 115039, Category Code H2
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.