ST
SPRAYON

Lubricant, -78°F to 478°F, No Additives, 20 oz. Aerosol Can

  • Item # 24A829
  • My Part #
  • Mfr. Model # S00214000
  • Catalog Page # N/A
  • UNSPSC # 15121526
Lubricant, -78°F to 478°F, No Additives, 20 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon® LU214 Food Grade Low Temperature Lubricant is for temperature conditions as low as -78°F. Blend of pure synthetic oils is treated with the most effective extreme-pressure, corrosion inhibitors, antioxidant, antifoam, and antiwear additives.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -78 Degrees F
  • Max. Operating Temp. 478 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 20 oz.
  • Series LU 214
  • Lubricant Color Clear
  • Net Weight 15 oz.
  • Chemical Base Synthetic Oil
  • Flash Point 200 Degrees F
  • Specific Gravity 0.75
  • VOC Content 20%
  • Application Reduces friction and wear, maximum equipment protection in extremely low temperature applications
  • Standards ASTM D1743, ASTM D2266
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.