Skip Content

ST
SPRAYON

Lubricant, -40°F to 450°F, Silicone, 16 oz. Aerosol Can

  • Item # 12R251
  • My Part #
  • Mfr. Model # S00212000
  • Catalog Page # N/A
  • UNSPSC # 15121526
Food Grade Silicone Lube,Aerosol,13.25oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Food Grade Silicon Lube repels water and is noncorrosive on metals. Excellent on plastic, fiber, wood-to-wood sliding applications, and rubber.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Series LU 212
  • Lubricant Color Clear
  • Net Weight 13.25 oz.
  • Chemical Base Silicone
  • Flash Point 0 Degrees F
  • Specific Gravity 0.65
  • VOC Content 95% (Less Water and Federally Exempt Solvents)
  • Application Used for Gaskets, Transfer Belts, Conveyor Belts, Motors, Plant Machinery, Handling Equipment, Rubber Moldings, High Temperature, Low Load, or High Rpm Slides, Rollers, Wheels, Gears, Chains, Hoists
  • Standards NSF Registered 145277, Category Code H1, Meets FDA requirements
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.