Skip Content

WV
SPRAYON

Lechithin Lubricant, 12 oz. Container Size, 11 oz. Net Weight

  • Item# 6KDY2
  • Mfr. Model# S00914000
  • Catalog Page# 3079
  • UNSPSC# 15121515
Lechithin Lubricant, 12 oz. Container Size, 11 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lecithin mold release and lube is a methylene chloride-free, solvent-based soybean oil formula for quick, clean release on thermosets and thermoplastics. Low buildup and low migration. Low odor.
Great for plastics that need painting after injection, hot, or cold molding.

View More

Technical Specs

  • Item Lechithin Lubricant
  • Container Size 12 oz.
  • Container Type Spray Can
  • Lubricant NSF Rating Not Rated
  • Primary Chemical Base Propane
  • Max. Operating Temp. 350 Degrees F
  • Min. Operating Temp. -20 Degrees F
  • Net Weight 11 oz.
  • Physical Form Aerosol
  • VOC Content 0.50%
  • Standards Meets FDA CFR Title 21
  • Application Compression Molding, Metal Die Molding, Cutting Equipment, Gaskets and Seals for Tank Closures.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.