ST
SPRAYON

Insulating Varnish, Red, 1 gal

  • Item # 6KDY3
  • My Part #
  • Mfr. Model # S60110000
  • Catalog Page # N/A
  • UNSPSC # 31211707
Insulating Varnish, Red, 1 gal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Rubber Coatings and Insulating Varnish

$76.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon red insulating varnish impregnates and insulates metals, windings, and coils for electrical and electronic work. Apply by brush, dip, or spray.
Meet Class F requirements and performance requirements of ASTM D 115-07 4.2.

View More

Technical Specs

  • Item Insulating Varnish
  • VOC Content 418g/L
  • Size 1 gal.
  • Color Red
  • Coverage 787 sq. ft.
  • Dry Time 1 to 2 hr.
  • Application Temperature 70 Degrees F
  • For Use With Metal, Most Plastics, Glass, Epoxy Glass, Concrete, Fabric, Foam, Fiberglass, Masonry, Rubber, Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, PR, RI, and VA.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products