ST
SPRAYON

High Temperature Lubricant, 12°F to 635°F, PTFE, 16 oz. Aerosol Can

  • Item # 12R254
  • My Part #
  • Mfr. Model # S00213000
  • Catalog Page # N/A
  • UNSPSC # 15121520
High Temperature Lubricant, 12°F to 635°F, PTFE, 16 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vegetable oil blend is fortified with extreme-pressure and antiwear additives for excellent high-temperature performance, extreme pressure lubricity, and water resistance. PTFE further enhances load capacity and reduces friction. Foaming action provides excellent cling and penetration.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item High Temperature Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Min. Operating Temp. 12 Degrees F
  • Max. Operating Temp. 635 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Series LU 213
  • Lubricant Color Amber
  • Net Weight 15 oz.
  • Chemical Base Vegetable Oil
  • Flash Point 0 Degrees F
  • Specific Gravity 0.83
  • VOC Content 15%
  • Application Tools, Equipment, Parts
  • Standards NSF Registered 145281, Category Code H1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.