Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPRAYON

Fast Cure Insulating Varnish,15.25 oz.

  • Item # 32PJ01
  • My Part #
  • Mfr. Model # S00605000
  • Catalog Page # N/A
  • UNSPSC # 31211707
Fast Cure Insulating Varnish,15.25 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fast Cure Insulating Varnish
  • VOC Content 0.633
  • Size 15.25 oz.
  • Net Weight 12.78 fl. oz.
  • Color Red
  • Dry Time 10 to 30 min.
  • Application Temperature 310 Degrees F
  • For Use With Small Field, Magnet Coils, Motor Windings, Field Coils, Transformers, Armatures, Commutator Ends, Stator Windings, Ring, Frames, Bus Bars, Sealing Electrical, Switchboard Parts and Electronic Components
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.