Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPRAYON

Dry Lubricant, 16 oz. Container Size, 14 oz. Net Weight

  • Item# 12R239
  • Mfr. Model# S000708LQ
  • Catalog Page# N/A
  • UNSPSC# 15121520
Dry Lubricant, 16 oz. Container Size, 14 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Lubricant

Product Details

Dries quickly to a white film to show coverage on extrusions, munitions, locks and catches, fibers, leather, paper, glass, and most plastics.

View More

Technical Specs

  • Item Dry Lubricant
  • Lubricant NSF Rating Not Rated
  • Container Size 16 oz.
  • Container Type Spray Bottle
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 572 Degrees F
  • Net Weight 14 oz.
  • Color White
  • Sub-Category Dry Lubricants
  • Flash Point 22 Degrees F
  • Specific Gravity 0.72
  • VOC Content 700g/L
  • Application Metal extrusions, munitions, locks and catches, synthetic fibers, machine parts, cord, twine or rope, leather drawers, hinges, paper, glass, elastomers and some plastics. ]
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms