Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPRAYON

Dry Film Lubricant, 10 oz. Container Size, 10 oz. Net Weight

  • Item# 30WK23
  • Mfr. Model# S00204000
  • Catalog Page# 2501
  • UNSPSC# 15121513
Dry Film Lubricant, 10 oz. Container Size, 10 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $9.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dry Film Lubricant
  • Lubricant NSF Rating H2
  • Film Type Dry
  • Lubricant Additives Graphite
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 850 Degrees F
  • Container Type Aerosol Can
  • Container Size 10 oz.
  • Series LU(TM)204
  • Net Weight 10 oz.
  • Chemical Base Dry Film
  • Color Black
  • Flash Point 0 Degrees F
  • Specific Gravity 0.63
  • VOC Content 99.05%
  • Application Anything that Sticks, Squeaks, Binds, Rusted, Sliding Parts, Metal to Metal, Plastics, General Purpose Cutting Fluid
  • Standards NSF Registered 131585, Category Code H2, C.A.R.B. Compliant
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.