Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPRAYON

Cutting Oil, 14 oz. Non-Aerosol Spray Bottle, 1 EA

  • Item # 4GUP3
  • Mfr. Model # 208LQ
  • Catalog Page # 2517
  • UNSPSC # 15121520
Cutting Oil, 14 oz. Non-Aerosol Spray Bottle, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $11.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonaerosol cutting oil is formulated for ferrous and nonferrous machining operations.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Lubricant - Cutting Oil - Petroleum base
  • Size 14 oz.
  • Container Type Non-Aerosol Spray Bottle
  • Color Light Amber
  • Fragrance Petroleum
  • Specific Gravity 1.0
  • Flash Point Less than 0 Degrees F
  • Viscosity Light Pressure
  • Application Drilling, Cutting, Threading, Sawing and Grinding
  • Features Friction Reducing Triglycerides, 10,000 volts dielectric strength, Wet film
  • Standards NSF P1 Registered
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.