Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SPRAYON

Corrosion Inhibitor, Wet Lubricant Film, 300°F Max. Operating Temp., 16 oz. Aerosol Can

  • Item # 6KHE4
  • My Part #
  • Mfr. Model # SC0777000
  • Catalog Page # N/A
  • UNSPSC # 27112709
Corrosion Inhibitor, Wet Lubricant Film, 300°F Max. Operating Temp., 16 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Permanent
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Series LU 777
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Specific Gravity 0.85
  • VOC Content 4.45 lb./gal.
  • Flash Point 121 Degrees
  • Standards NSF Reg. No.127500; H2 Rated, MIL-C-16173D Grade 2, MIL-C-23411A
  • Application Automotive Bodies and Frames, Storage Tanks and Containers, Molds, Cables, Qenerators, Marine Engines and Parts, Oil Field Equipment, Aircraft Parts and Railroad Equipment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.