Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPRAYON

Corrosion Inhibitor, Wet Lubricant Film, 302°F Max. Operating Temp., 5 gal. Pail

  • Item # 30WK43
  • My Part #
  • Mfr. Model # S76705000
  • Catalog Page # N/A
  • UNSPSC # 15121802
Corrosion Inhibitor, Wet Lubricant Film, 302°F Max. Operating Temp., 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Corrosion Inhibitors

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Permanent
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 302 Degrees F
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Series LU 767
  • Lubricant Color Amber
  • Net Weight 5 gal.
  • Specific Gravity 0.82
  • VOC Content 4.87 lb./gal.
  • Flash Point 188 Degrees
  • Standards Meets Mil-C-23411
  • Application For Indoor Metal Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms