Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPRAYON

Cold Galvanizing Compound with 22 sq. ft. Coverage, Flat Gray

  • Item # 6KHF0
  • Mfr. Model # A00740
  • Catalog Page # N/A
  • UNSPSC # 31211507
Cold Galvanizing Compound with 22 sq. ft. Coverage, Flat Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $12.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zinc-rich coating contains a high level of zinc providing superior protection against rust and corrosion and great for touch-up on base metals, gutters, galvanized ducts, and production welds. Low VOC.

View More

Technical Specs

  • Item Cold Galvanizing Compound
  • Color Gray
  • Coverage 22 sq. ft.
  • Paint Color Family Grays
  • Paint Primer, Sealers & Rust Reformers Item Cold Galvanizing Compound
  • Paint and Primer Surface Material Metal
  • Paint and Primer Finish Flat
  • Dry Time 30 min.
  • Net Weight 14 oz.
  • Standards MIL-P-26915D
  • Features Aerosol With 92% Pure Zinc Dust
  • Application Temperature 70 Degrees F
  • Dry Time Tack Free 10 to 15 min.
  • Dry Time Recoat 1 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.