ST
SPRAYON

Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 6KDW7
  • My Part #
  • Mfr. Model # S012750401
  • Catalog Page # 2446
  • UNSPSC # 47131821
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 8.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Butyl Strike™ lemon-scented Sprayon® CD 1275 Heavy-Duty Degreaser is a ready-to-use cleaner and degreaser that removes dirt, grease, soap scum, crayon, smoke film, and heel marks.

• No rinsing required
• Just spray and wipe

View More

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating C1
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Facility Maintenance
  • Cleaner Solvent Base Non-Solvent
  • VOC Content 483g/L
  • Standards C1
  • Features Used In Any No Rinse Spray And Wipe Application
  • Item Cleaner/Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.