Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPRAYON

Natural Solvent Cleaner/Degreaser, 16 oz. Aerosol Can

  • Item # 6KHF1
  • Mfr. Model # S00757
  • Catalog Page # 2505
  • UNSPSC # 47131821
Natural Solvent Cleaner/Degreaser, 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $12.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon® citrus cleaner degreaser is a nonchlorinated, biodegradable CD™ 757 heavy-duty multipurpose degreaser that is formulated for general-maintenance and public buildings. It removes adhesives and graffiti.

View More

Technical Specs

  • Item Citrus Cleaner Degreaser
  • Cleaner Application Equipment/Machinery, Facility Maintenance
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 16 oz.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Greater than 50% / 500 g/L
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Net Weight 16 oz.
  • Contains No Chlorinated Solvents
  • Flash Point 99 Degrees F
  • Dielectric Strength 40,400V
  • Standards HMIS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.