ST
SPRAYON

Chain and Cable Lubricant, 14 oz. Spray Bottle, Molybdenum Chemical Base, Clear Color

  • Item # 4GUP1
  • My Part #
  • Mfr. Model # S000202LQ
  • Catalog Page # 2451
  • UNSPSC # 15121520
Chain and Cable Lubricant, 14 oz. Spray Bottle, Molybdenum Chemical Base, Clear Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moly additive assures lubrication under extreme pressure, reducing wear and increasing chain life. Foaming action penetrates chain drive bushings and pins.

View More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain and Cable Lubricant
  • Lubricant Container Spray Bottle
  • Container Size 14 oz.
  • Lubricant NSF Rating H2 Food Grade
  • Chemical Base Molybdenum
  • Lubricant Additives Molybdenum
  • Max. Operating Temp. 300 Degrees F
  • Min. Operating Temp. -20 Degrees F
  • Cable Lubricants General Purpose
  • Properties- Chain General Purpose
  • Net Weight 14 oz.
  • Color Clear
  • Flash Point 0 Degrees F
  • Specific Gravity 0.76
  • VOC Content 1.13 lb./gal., 136g/L (Less Water and Federally Exempt Solvents), 1.13 lb./gal., 136g/L (Emitted VOC)
  • Application Use on Chain Drive, Pins, Machinery,Assembly Lines Forklift Trucks, Tractors
  • Standards NSF Registered 127755, Category Code H2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.