Skip Content

ST
SPRAYON

16.75 oz. Multipurpose Spray Adhesive with Temp. Range (F) of -20° to 170°

  • Item # 406R82
  • My Part #
  • Mfr. Model # S0700000A
  • Catalog Page # N/A
  • UNSPSC # 31201616
16.75 oz. Multipurpose Spray Adhesive with Temp. Range (F) of -20°  to 170° close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Adhesive
  • Type Multipurpose
  • Size 16.75 oz.
  • Net Weight (Oz.) 16.75
  • Temp. Range (F) -20 Degrees to 170 Degrees
  • Begins to Harden 10 to 30 sec.
  • Curing Time None
  • Bonding Range 10 to 30 sec.
  • Substrates Cardboard, Carpets, Cartons, Cloth, Fabric, Fiberglass, Foil, Felt, Lighweight Foams, Plastics, Paper, Metal, Wood
  • Application Spray
  • Characteristics Controlled Mist Spray Pattern
  • Standards VOC/MIR Compliant
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.