Skip Content

C3
SPRAYON

12 oz. Contact Cleaner, 1 EA

  • Item # 6KDW5
  • My Part #
  • Mfr. Model # S02020000
  • Catalog Page # 2446
  • UNSPSC # 47131825
Non-Flammable Contact Cleaner,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprayon® EL™2020 Plastics-Safe Contact Cleaner is fast-evaporating, nonflammable, and leaves no residue on electronic/electrical components. Removes light contaminants from computer systems, memory devices, printed circuits, meters, communication equipment, hydraulic and missile fuel systems, relays and switches, office machines, X-ray equipment, cameras, and precision instruments. This aerosol cleaner is safe on all metals and most plastics, and can be applied while equipment is operating. Alternative to Freon TF113® and HCFC-141b.

View More

Technical Specs

  • Item Contact Cleaner
  • Size 12 oz.
  • Net Weight 12 oz.
  • Container Type Aerosol Can
  • Fragrance Sweet Strong
  • VOC Content 0.75g/L
  • Standards NSF(R) 127506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.