Skip Content

DG
SPRAYON

10 oz. Non-Flammable Contact Cleaner, 1 EA

  • Item # 2NMX2
  • My Part #
  • Mfr. Model # S02204000
  • Catalog Page # N/A
  • UNSPSC # 47131825
Non-Flammable Contact Cleaner,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Safe, effective cleaner for sensitive equipment and precision instruments. Vbiodegradeable pitch-dissolving lubricant prevents oil fling-off from chains and sprockets.

View More

Technical Specs

  • Item Non-Flammable Contact Cleaner
  • Size 10 oz.
  • Net Weight 10 oz.
  • Container Type Aerosol Can
  • Fragrance Mild Solvent
  • Contains Conforms to CARB (California Air Resources Board), OTC (Ozone Transport Commission)
  • Flash Point None
  • VOC Content 11.33g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms