Navigation Menu New

Access My Account, Order History, Lists and more here.

160D75 FH25E UNSPSC # 27112903

Electric Home and Garden Sprayer,12V, Handheld Sprayer Type, Lawn and Garden Sprayer Application

  • Item # 160D75
  • Mfr. Model # FH25E
  • UNSPSC # 27112903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electric Home and Garden Sprayer,12V, Handheld Sprayer Type, Lawn and Garden Sprayer Application

  • Item # 160D75
  • Mfr. Model # FH25E
  • UNSPSC # 27112903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electric Home and Garden Sprayer,12V
  • Sprayer Type Handheld
  • Sprayer Application Lawn and Garden
  • Sprayer Tank Capacity 2 gal
  • Sprayer Pressure Release No
  • Tank Material Plastic
  • In Tank Filter Yes
  • Hose Length 51 in
  • Fill Opening Size 6 1/4 in
  • Wand Material Fiberglass
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Plastic
  • Max Sprayer Pressure 30 psi
  • Wand Length 20 in
  • Features 12V Lithium-Ion Battery, Spray Up to (18) Tanks Per Charge
  • Hose Material Rubber
  • Includes Shoulder Strap
  • Seal/Gasket Material Viton(R)

Compliance and Restrictions

  • Hazardous Material - General
Back to Top