Navigation Menu New

Access My Account, Order History, Lists and more here.

160D65 BL25E UNSPSC # 27112903

Electrc Sanitation Bleach Sprayer,2 gal., Handheld Sprayer Type

  • Item # 160D65
  • Mfr. Model # BL25E
  • UNSPSC # 27112903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electrc Sanitation Bleach Sprayer,2 gal., Handheld Sprayer Type

  • Item # 160D65
  • Mfr. Model # BL25E
  • UNSPSC # 27112903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electrc Sanitation Bleach Sprayer,2 gal.
  • Sprayer Type Handheld
  • Sprayer Application Janitorial and Sanitation
  • Sprayer Tank Capacity 2 gal
  • Sprayer Pressure Release No
  • Tank Material Plastic
  • In Tank Filter Yes
  • Hose Length 51 in
  • Fill Opening Size 6 1/4 in
  • Wand Material Stainless Steel
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Plastic
  • Max Sprayer Pressure 30 psi
  • Wand Length 20 in
  • Features 12V Lithium-Ion Battery, Spray Up to (18) Tanks Per Charge
  • Hose Material Rubber
  • Includes Shoulder Strap
  • Seal/Gasket Material Viton(R)

Compliance and Restrictions

  • Hazardous Material - General
Back to Top