Navigation Menu New

Access My Account, Order History, Lists and more here.

160D63 105E UNSPSC # 21101801

Backpck Sprayer,Elctrc,20V,35 PSI,4 gal., Backpack Sprayer Type

  • Item # 160D63
  • Mfr. Model # 105E
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Backpck Sprayer,Elctrc,20V,35 PSI,4 gal., Backpack Sprayer Type

  • Item # 160D63
  • Mfr. Model # 105E
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Backpck Sprayer,Elctrc,20V,35 PSI,4 gal.
  • Sprayer Type Backpack
  • Sprayer Application Lawn and Garden
  • Sprayer Tank Capacity 4 gal
  • Sprayer Pressure Release No
  • Tank Material Plastic
  • In Tank Filter Yes
  • Hose Length 51 in
  • Fill Opening Size 5 15/64 in
  • Wand Material Brass
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Plastic
  • Max Sprayer Pressure 40 psi
  • Wand Length 20 in
  • Features 20V Lithium-Ion Battery, Spray Up to (23) Tanks Per Charge, Stainless Steel Body Frame and Rod, Stream of 33 ft Horizontal and 23 ft Vertical
  • Hose Material Rubber
  • Includes Shoulder Strap
  • Seal/Gasket Material Viton(R)

Compliance and Restrictions

  • Hazardous Material - General
Back to Top