Skip Content

ST
SPRAY NINE

Natural Solvent Degreaser, 1 gal. Jug

  • Item # 36P453
  • My Part #
  • Mfr. Model # 22701
  • Catalog Page # 1349
  • UNSPSC # 47131821
Degreaser,1 gal,Citrus,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.25 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spray Nine® Grez-Off® heavy-duty degreaser is a professional strength, biodegradable formula that degreases hard and fast with powerful water-soluble solvents. Use its grease-busting power on engines, machinery, tools, conveyors, vents, vehicles, trailers, industrial and farm equipment, workbenches, wall and floors, ovens, grills, concrete, asphalt, vinyl, rubber, plastic, metal, and more. 1-gal.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Parts Washing
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less than or equal to 10% / 10g/L
  • Cleaner Item Degreaser
  • Fragrance Citrus
  • VOC Content 0.5%
  • RTU Yield per Container 1 gal.
  • Flash Point 146 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.