ST
SPRAY NINE

Disinfectant Cleaner, 32 oz. Spray Bottle, Citrus Liquid, Ready to Use, 12 PK

  • Item # 36P445
  • My Part #
  • Mfr. Model # 26832
  • Catalog Page # 1510
  • UNSPSC # 47131803
Disinfectant Cleaner, 32 oz. Spray Bottle, Citrus Liquid, Ready to Use, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPRAY NINEĀ® cleaner and disinfectant cleans, degreases, sanitizes in 10 seconds, disinfects against viruses in 30 seconds and bacteria in 45 seconds, kills fungus in 3 minutes, deodorizes, controls mold and mildew, and removes stains. 9 uses with just 1 easy-to-use formula. Use for home, automotive, industrial, institutional, and foodservice applications.
NSF C-1 Rated.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant Cleaner
  • Primary Chemical None
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 32 oz.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Effective to Remove No Efficacy
  • Chemical Series No Series
  • VOC Content Less than 0.5
  • Flash Point 182 Degrees F
  • Includes Trigger Sprayer
  • Item Cleaner and Disinfectant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


32 oz. Cleaner and Disinfectant, 12 PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is an excellent cleaner. Ordered it for work related projects after using it to clean the seats in a vehicle we purchased for our daughter. Seats were cloth; sprayed them down with Spray 9, let them soak a little bit, and used the pressure washer on them. Looked new again! You won't be disappointed!
Date published: 2018-07-31
  • y_2018, m_9, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36P445, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.