TP
SPM

Vibration Tester, Frequency 10 to 1000 Hz

  • Item # 497D86
  • My Part #
  • Mfr. Model # VC200
  • Catalog Page # N/A
  • UNSPSC # 41114624
Vibration Tester, Frequency 10 to 1000 Hz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Vibration Meters


$1,890.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Vibration Tester
  • Acceleration Range 100 mV/g
  • Frequency Range (Hz) 10 to 1000
  • Temp. Range (F) 14 Degrees to 122 Degrees
  • Temp. Range (C) -10 Degrees to 50 Degrees
  • Velocity 0 to 4in/s or 0 to 100mm/s
  • Bearing/Gear Check Yes
  • Accuracy +/-2%
  • Data Hold Yes
  • Display LCD
  • Interface Excel
  • Auto Power Off Yes
  • Special Features RMS, Peak to Peak Measurements
  • Battery Type Rechargeable Li-Ion
  • Calibration Certificate No
  • Includes Charging Cable
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms