Navigation Menu New

Access My Account, Order History, Lists and more here.

2EXW6 234926 UNSPSC # 47131828

Tap image to zoom.

Roll over image to zoom.

Windshield Washer/De-Icer, 1 gal, Plastic Bottle, All Season, -30 °F Freezing Point (F)

  • Item # 2EXW6
  • Mfr. Model # 234926
  • UNSPSC # 47131828
  • Catalog Page # 902 902
Country of Origin USA. Country of Origin is subject to change.

SPLASH® de-icer windshield washer fluid is specially formulated for winter use with freeze protection to -30°F.

• Contains special winter additives.
• Easily melts light frost and ice.
• Cleans streak free.

Technical Specs

  • Item Windshield Washer/De-Icer
  • Washer Fluid Sub-Category Pre-Mixed Ready to Use
  • Washer Fluid Type All Season
  • Size 1 gal
  • Size/Net Weight 8.5 lb
  • Color Red
  • Container Type Plastic Bottle
  • Appearance Red Liquid
  • pH 8
  • Boiling Point (F) 188.6 Degrees F
  • Freezing Point (F) -30 Degrees F
  • Flash Point (F) 91.4 Degrees F
  • Specific Gravity 0.949
  • Viscosity (SUS @ 100 F) Not Determined
  • VOC Content 34 %
  • Dissolves Soluble
  • For Use With Any Vehicle
  • Application Vehicle Windshield
  • Package Quantity 1

SPLASH® de-icer windshield washer fluid is specially formulated for winter use with freeze protection to -30°F.

• Contains special winter additives.
• Easily melts light frost and ice.
• Cleans streak free.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain states.View all states.
  • Safety Data Sheet (SDS) Available.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top