Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SPLASH

Windshield Washer, Tote, 250 gal.

  • Item# 45GU49
  • Mfr. Model# 234620-TOTE
  • Catalog Page# N/A
  • UNSPSC# 47131828
Windshield Washer,Tote,250 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $1,418.00 / each

Get This Price

$1134.40

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Windshield Washer
  • Washer Fluid Sub-Category Pre-Mixed Ready To Use
  • Washer Fluid Type All Season
  • Size 250 gal.
  • Color Blue
  • Container Type Tote
  • Appearance Blue Liquid
  • pH 8.0
  • Boiling Point (F) 188.6
  • Freezing Point (F) -20
  • Flash Point (F) 91.4
  • Specific Gravity 0.949
  • Viscosity (SUS @ 100 F) No Determinada
  • VOC Content 31%
  • Dissolves Soluble
  • For Use With Any Vehicle
  • Application Vehicle Windshield
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.