Skip Content

TP
SPLASH

Windshield Wash,55 Gal,Freezing Pnt 22 F

  • Item # 3YNC2
  • My Part #
  • Mfr. Model # 236255
  • Catalog Page # 903
  • UNSPSC # 47131828
Windshield Wash,55 Gal,Freezing Pnt 22 F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 485.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPLASH® ORIGINAL BLUE windshield washer fluid is the summer choice for cleaning windshields. Always cleans streak free for safe driving.

• Cleans road film, grime, and bugs from windshields.
• Use full strength—no dilution is necessary.
• Summer blend—safe down to +22°F.

View More

Technical Specs

  • Item Windshield Washer
  • Washer Fluid Sub-Category Pre-Mixed Ready To Use
  • Washer Fluid Type Summer Blend
  • Size 55 gal.
  • Size/Net Weight 485 lb.
  • Color Blue
  • Container Type Drum
  • Appearance Blue Liquid
  • pH 8.0
  • Boiling Point (F) 190
  • Freezing Point (F) 22
  • Flash Point (F) 175
  • Specific Gravity 0.952
  • Viscosity (SUS @ 100 F) Not Determined
  • VOC Content 8%
  • Dissolves Soluble
  • For Use With Any Vehicle
  • Application Vehicle Windshield
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.