Skip Content

ST
SPLASH

Windshield Washer/De-Bug/Rain Repellent

  • Item # 3HAH8
  • My Part #
  • Mfr. Model # 129477
  • Catalog Page # 903
  • UNSPSC # 47131828
Windshield Washer/De-Bug/Rain Repellent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPLASH® DE-BUG windshield wash fluid removes bugs, road grime, sap, and bird droppings. Formulated with special additives and rain repellent to help make driving safer.

• Cleans streak free.
• For summer use only, safe down to 32°F.

View More

Technical Specs

  • Item Windshield Washer/De-Bug/Rain Repellent
  • Washer Fluid Sub-Category Pre-Mixed Ready To Use
  • Washer Fluid Type Summer Blend
  • Size 1 gal.
  • Size/Net Weight 8.7 lb.
  • Color Green
  • Container Type Plastic Bottle
  • Appearance Green Liquid
  • pH 8.0
  • Boiling Point (F) 200
  • Freezing Point (F) 32
  • Specific Gravity 1.0
  • Viscosity (SUS @ 100 F) Not Determined
  • VOC Content Less than 1%
  • Dissolves Soluble
  • For Use With Any Vehicle
  • Application Vehicle Windshield
  • pH Value 10.6
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.