Navigation Menu New

Access My Account, Order History, Lists and more here.

40Z940 234632 UNSPSC # 47131823

Windshield De-Icer: 32 oz Size, Spray Bottle, 165°F Boiling Point (F)

  • Item # 40Z940
  • Mfr. Model # 234632
  • UNSPSC # 47131823
  • Catalog Page # 902 902
Country of Origin USA. Country of Origin is subject to change.

SPLASH® Red Hot trigger de-icer is formulated to quickly melt frost and light ice on windshield and wiper blades. Solution quickly dissolves ice and helps reduce or eliminate the need for scrapping.

• Easy to use
• Convenient trigger sprayer bottle

Tap image to zoom.

Roll over image to zoom.

Windshield De-Icer: 32 oz Size, Spray Bottle, 165°F Boiling Point (F)

  • Item # 40Z940
  • Mfr. Model # 234632
  • UNSPSC # 47131823
  • Catalog Page # 902 902
Country of Origin USA. Country of Origin is subject to change.

SPLASH® Red Hot trigger de-icer is formulated to quickly melt frost and light ice on windshield and wiper blades. Solution quickly dissolves ice and helps reduce or eliminate the need for scrapping.

• Easy to use
• Convenient trigger sprayer bottle

Technical Specs

  • Item Windshield De-Icer
  • Washer Fluid Sub-Category Treatment
  • Washer Fluid Type De-Icer
  • Size 32 oz
  • Size/Net Weight 2.2 lb
  • Color Clear
  • Container Type Spray Bottle
  • Appearance Clear Liquid
  • Boiling Point (F) 165 Degrees F
  • Freezing Point (F) -144 Degrees F
  • Flash Point (F) 58 Degrees F
  • Specific Gravity 0.792
  • Viscosity (SUS @ 100 F) Not Determined
  • VOC Content 60 %
  • Dissolves Soluble
  • For Use With Any Vehicle
  • Application Doors, Locks, Mirrors, Removes Frost and Ice from Windshields
  • pH Value 8.2
  • Package Quantity 1

SPLASH® Red Hot trigger de-icer is formulated to quickly melt frost and light ice on windshield and wiper blades. Solution quickly dissolves ice and helps reduce or eliminate the need for scrapping.

• Easy to use
• Convenient trigger sprayer bottle

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top