Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Universal/Maintenance Spill Kit, 22"L x 19-1/2"W x 25"H Cart

  • Item# 9TV18
  • Mfr. Model# 9TV18
  • Catalog Page# N/A
  • UNSPSC# 47131905
Universal/Maintenance Spill Kit, 22"L x 19-1/2"W x 25"H Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,930.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 141.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spill Kit
  • Container Type Cart
  • Container Size 22"L x 19-1/2"W x 25"H
  • Volume Absorbed Per Pkg. 16 gal.
  • Fluids Absorbed Universal/Maintenance
  • Includes Broom, Pan, Wringer, Bucket, Soap, Disinfectant, Sponge, Mop,Tychem QC XL Coveralls, (2) Pairs of Goggles, Tongs, Brush, Barricade Tape, Floor Sign, pH Paper, Disposable Bags, Towels, Flashlight, Glass Disposable Box, (2) Pairs of Nitrile Gloves (Size 10), (30) Spill Defense Pillows, Neutralizers for Acid and Caustic Spills, Mercury Cleanup Equipment, (2) Spill Squeegees, (1) Safety and Compliance Directory, (1) Spill Response Pocket Guide and Cleanup Instructions.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.