Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Absorbent Sock, 9 gal., 48 In. L, PK10

  • Item# 9KYF7
  • Mfr. Model# 9KYF7
  • Catalog Page# N/A
  • UNSPSC# 47131904
Absorbent Sock,9 gal.,48 In. L,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Chemical, Hazmat
  • Diameter 3"
  • Length 4 ft.
  • Volume Absorbed Per Pkg. 9 gal.
  • Color Yellow
Megaphone How can we improve our Technical Specifications?