Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX83 4902-015 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Spill Kit, Neutralizes Chemical Type Bases, Container Type Bucket

  • Item # 45YX83
  • Mfr. Model # 4902-015
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These base-neutralizing spill kits contain sorbents and other supplies needed to clean up and neutralize hazardous liquid and chemical spills. They’re commonly used in warehouses, factories, or other industrial facilities.

Technical Specs

  • Item Base Neutralizer Kit
  • Product Type Spill Kit
  • Neutralizes Chemical Type Bases
  • Fluid Compatibility Harsh Chemicals
  • Number of Shelves 0
  • Container Size 16 in W x 16 in L x 25 in H
  • Number of Pads Included 0
  • Container Type Bucket
  • UV Resistant No
  • Land Fill Disposable No
  • Product Weight 45 lb
  • Static Dissipative No
  • Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan

These base-neutralizing spill kits contain sorbents and other supplies needed to clean up and neutralize hazardous liquid and chemical spills. They’re commonly used in warehouses, factories, or other industrial facilities.

Back to Top