Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX76 2903-005 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Spill Kit, Neutralizes Chemical Type Acids, Container Type Bucket

  • Item # 45YX76
  • Mfr. Model # 2903-005
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These spill kits contain supplies needed to clean up, neutralize, and safely dispose of hydrofluoric acid spills. They include supplies needed to neutralize hydrofluoric acid into safe organic salts and water.

Technical Specs

  • Item Acid Neutralizing Spill Kit
  • Product Type Spill Kit
  • Neutralizes Chemical Type Acids
  • Fluid Compatibility Harsh Chemicals
  • Number of Shelves 0
  • Container Size 12 in W x 12 in L x 15 in H
  • Number of Pads Included 0
  • Container Type Bucket
  • UV Resistant No
  • Land Fill Disposable No
  • Product Weight 20 lb
  • Static Dissipative No
  • Includes (2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Broom, Disposal Bag, Dust Pan

These spill kits contain supplies needed to clean up, neutralize, and safely dispose of hydrofluoric acid spills. They include supplies needed to neutralize hydrofluoric acid into safe organic salts and water.

Compliance and Restrictions

Back to Top