Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX86 6900-055 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Formaldehyde Absorber, Chemical, Hazmat

  • Item # 45YX86
  • Mfr. Model # 6900-055
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These granular sorbents are sprinkled, poured, or applied to formaldehyde spills with wipes. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Technical Specs

  • Item Formaldehyde Absorber
  • Pallet Quantity 4
  • Color Tan
  • Fluids Absorbed Chemical, Hazmat
  • Silica Free No
  • Specific Liquid Compatibility Formaldehyde, Glutaraldehyde
  • Container Type Drum
  • Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
  • Container Size 55 gal
  • Container Type and Capacity 55 gal Drum
  • Volume 55 gal
  • Volume Absorbed per Pkg. 33 gal
  • Specialized Applications Clinics, Hospital, Lab
  • Series Formaldehyde Eater
  • Product Type Formaldehyde Neutralizing Granular Sorbent
  • Deodorizing No
  • Scent Not Scented
  • Disinfecting No
  • Neutralizes Formaldehyde
  • Slip Resistant No
  • Weight 380 lb
  • Sold as Pallet/Each Each
  • Volume Absorbed Range 30 to 39 gal

These granular sorbents are sprinkled, poured, or applied to formaldehyde spills with wipes. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Back to Top