Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX85 6900-002 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Formaldehyde Absorber, Chemical, Hazmat

  • Item # 45YX85
  • Mfr. Model # 6900-002
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These granular sorbents are sprinkled, poured, or applied to formaldehyde spills with wipes. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Technical Specs

  • Item Formaldehyde Absorber
  • Pallet Quantity 60
  • Color Tan
  • Fluids Absorbed Chemical, Hazmat
  • Silica Free No
  • Specific Liquid Compatibility Formaldehyde, Glutaraldehyde
  • Container Type Pail
  • Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
  • Container Size 2 gal
  • Container Type and Capacity 2 gal Pail
  • Volume 2 gal
  • Volume Absorbed per Pkg. 1 gal
  • Specialized Applications Clinics, Hospital, Lab
  • Series Formaldehyde Eater
  • Product Type Formaldehyde Neutralizing Granular Sorbent
  • Deodorizing No
  • Scent Not Scented
  • Disinfecting No
  • Neutralizes Formaldehyde
  • Slip Resistant No
  • Weight 10 lb
  • Sold as Pallet/Each Each
  • Volume Absorbed Range 0 to 9 gal

These granular sorbents are sprinkled, poured, or applied to formaldehyde spills with wipes. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Back to Top