Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX81 4903-055 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Base Neutralizer, Chemical, Hazmat

  • Item # 45YX81
  • Mfr. Model # 4903-055
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Base neutralizing granular sorbents are sprinkled on harsh chemicals like acids. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Technical Specs

  • Item Base Neutralizer
  • Pallet Quantity 4
  • Color Tan
  • Fluids Absorbed Chemical, Hazmat
  • Silica Free No
  • Specific Liquid Compatibility Caustics, Potassium Hydroxide, Sodium Hydroxide
  • Container Type Drum
  • Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
  • Container Size 55 gal
  • Container Type and Capacity 55 gal Drum
  • Volume 55 gal
  • Volume Absorbed per Pkg. 33 gal
  • Specialized Applications Industrial
  • Series Base Eater
  • Product Type Base Neutralizing Granular Sorbent
  • Deodorizing No
  • Scent Not Scented
  • Disinfecting No
  • Neutralizes Bases
  • Slip Resistant No
  • Weight 380 lb
  • Sold as Pallet/Each Each
  • Volume Absorbed Range 30 to 39 gal

Base neutralizing granular sorbents are sprinkled on harsh chemicals like acids. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Back to Top