Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX79 4903-002 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Base Neutralizer, Chemical, Hazmat

  • Item # 45YX79
  • Mfr. Model # 4903-002
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Base neutralizing granular sorbents are sprinkled on harsh chemicals like acids. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Technical Specs

  • Item Base Neutralizer
  • Pallet Quantity 60
  • Color Tan
  • Fluids Absorbed Chemical, Hazmat
  • Silica Free No
  • Specific Liquid Compatibility Caustics, Potassium Hydroxide, Sodium Hydroxide
  • Container Type Pail
  • Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
  • Container Size 2 Gal
  • Container Type and Capacity 2 Gal Pail
  • Volume 2 gal
  • Volume Absorbed per Pkg. 1 gal
  • Specialized Applications Industrial
  • Series Base Eater
  • Product Type Base Neutralizing Granular Sorbent
  • Deodorizing No
  • Scent Not Scented
  • Disinfecting No
  • Neutralizes Bases
  • Slip Resistant No
  • Weight 10 lb
  • Sold as Pallet/Each Each
  • Volume Absorbed Range 0 to 9 gal

Base neutralizing granular sorbents are sprinkled on harsh chemicals like acids. Their neutralizing properties bring spills to pH levels to 7 or neutral.

Back to Top