Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 45YX80 SPILL BUSTER Base Neutralizer: 3 gal Volume Absorbed per Pkg., 30 lb Wt, Pail, Bases, Base Eater page

SPILL BUSTER Base Neutralizer: 3 gal Volume Absorbed per Pkg., 30 lb Wt, Pail, Bases, Base Eater

Item 
45YX80
Mfr. Model 
4903-005

Product Details

Catalog Page
N/A
Pallet Quantity
36
Color
Tan
Fluids Absorbed
Chemical; Hazmat
Silica Free
No
Specific Liquid Compatibility
Caustics; Potassium Hydroxide; Sodium Hydroxide
Container Type
Pail
Composition Detail
Acrylic Polymer; Bentonite; Diatomaceous Earth; Industrial Peat Moss; Montmorillonite; Perlite; Polyporalene; Polypropylene; Recycled Cellulose; Vermiculite
Container Size
5 gal
Container Type and Capacity
5 gal Pail
Volume
5 gal
Volume Absorbed per Pkg.
3 gal
Specialized Applications
Industrial
Product Type
Base Neutralizing Granular Sorbent
Deodorizing
No
Scent
Not Scented
Disinfecting
No
Neutralizes
Bases
Slip Resistant
No
Weight
30 lb
Sold as Pallet/Each
Each
Volume Absorbed Range
0 to 9 gal
Series
Base Eater
UNSPSC
47131905
Country of Origin
USA
Product Description

Base neutralizing granular sorbents are sprinkled on harsh chemicals like acids. Their neutralizing properties bring spills to pH levels to 7 or neutral.