Navigation Menu New

Access My Account, Order History, Lists and more here.

45YX75 2902-055 UNSPSC # 47131905

Tap image to zoom.

Roll over image to zoom.

Acid Neutralizer, Chemical, Hazmat

  • Item # 45YX75
  • Mfr. Model # 2902-055
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Acid Neutralizer
  • Pallet Quantity 4
  • Color Tan
  • Fluids Absorbed Chemical, Hazmat
  • Silica Free No
  • Specific Liquid Compatibility Hydrofluoric Acid
  • Container Type Drum
  • Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
  • Container Size 55 gal
  • Container Type and Capacity 55 gal Drum
  • Volume 55 gal
  • Volume Absorbed per Pkg. 33 gal
  • Specialized Applications Industrial
  • Series HF Acid Eater
  • Product Type Acid Neutralizing Granular Sorbent
  • Deodorizing No
  • Scent Not Scented
  • Disinfecting No
  • Neutralizes Acids
  • Slip Resistant No
  • Weight 380 lb
  • Sold as Pallet/Each Each
  • Volume Absorbed Range 30 to 39 gal

Compliance and Restrictions

Back to Top