Skip Content

DG
SPILFYTER

Spill Kit/Station, Drum, Universal, 17 gal.

  • Item # 35T176
  • My Part #
  • Mfr. Model # 450020
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit, Universal, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Drum
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 17 gal.
  • Container Capacity 20 gal.
  • Height 26-1/2"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 109
  • Color Gray
  • Includes (5) 3" x 4 ft. Socks, (100) 16" x 18" Pads, (1) Disposal Bag and Twist Tie, (1 pr.) Nitrile Gloves, (1 pr.) Splash Goggles, (1) 20 gal. Poly Drum
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms