Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPILFYTER

Battery Acid Wipes, 10 oz., PK30

  • Item# 3CPA2
  • Mfr. Model# 440130
  • Catalog Page# 2257
  • UNSPSC# 47131905
Battery Acid Wipes,10 oz.,PK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.37 / pkg. of 30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to neutralize acid and wipe away corrosion from battery connectors, terminals, and trays. Feature the KOLOR-SAFE® color change system that lets you know when the acid is neutralized. Use acid wipes and a plastic bristle brush (not included) to help remove heavy corrosion with no messy residue.

View More

Technical Specs

  • Item Battery Acid Wipes
  • Neutralizes Battery Acid
  • Form Wipes
  • Container Size 10 oz.
  • Container Type Canister
  • Includes 8 x7" Wipes
  • Standards Regulations (Standards - 29 CFR) Powered Industrial Trucks 1910.178(g)(2)
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.