Skip Content

C3
SPILFYTER

Base Neutralizer, Neutralizes Bases, Liquid, 5 gal.

  • Item # 3CNX3
  • My Part #
  • Mfr. Model # 430020
  • Catalog Page # N/A
  • UNSPSC # 47131905
Base Neutralizer, Neutralizes Bases, Liquid, 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-dispense chemical neutralizer is ideal for use in tight spaces and hard to reach areas. Features KOLOR-SAFEĀ® color change process to let you know when chemicals are safe to handle for final clean-up and disposal. Neutralizer changes color from red to blue during neutralization. Not for use on liquids containing any form of metallic nitrates, cyanides, sulfides, strong oxidizers, or hypochlorite (sodium or calcium) since noxious gases will be generated.

View More

Technical Specs

  • Item Base Neutralizer
  • Absorbent Form Liquid
  • Container Size 5 gal.
  • Absorbent - Container Type Pail
  • Neutralizes Bases- Not for Use with Metallic Nitrates, Cyanides, Sulfides, Strong Oxidizers, or Hypochlorite (Sodium or Calcium) Solutions
  • Includes Color Change Indicator when Neutralized
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.