Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPILFYTER

Solidifying Acid Neutralizer, 2 lb.

  • Item# 3CNX8
  • Mfr. Model# 442201
  • Catalog Page# N/A
  • UNSPSC# 47131905
Solidifying Acid Neutralizer,2 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chemical Neutralizers

Technical Specs

  • Item Solidifying Acid Neutralizer
  • Neutralizes Acids with a Concentration Greater Than 40%
  • Form Granular
  • Container Size 2 lb.
  • Container Type Shaker Bottle
  • Includes Color Change Indicator when Neutralized
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms