Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPILFYTER

Chemical Neutralizer, Acids, 2 lb.

  • Item# 3CNX4
  • Mfr. Model# 440001
  • Catalog Page# 2257
  • UNSPSC# 47131905
Chemical Neutralizer,Acids,2 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.68 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-dispense chemical neutralizer is ideal for use in tight spaces and hard to reach areas. Features KOLOR-SAFE® color change process to let you know when chemicals are safe to handle for final clean-up and disposal. Concentrated formula can neutralize up to 2 times the acid as liquid neutralizers. Changes color from light purple to yellow, then a purplish color (orangish-pink with phosphoric acid) when neutralization is complete. Not for use on liquids containing any form of hydrofluoric acid or hydrazine.

View More

Technical Specs

  • Item Acid Neutralizer
  • Neutralizes Acids (Not for Hydrofluoric Acid or Hydrazine)
  • Form Granular
  • Container Size 2 lb.
  • Container Type Shaker Bottle
  • Includes Color Change Indicator when Neutralized
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.