Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPILFYTER

Absorbent Sock, 15 gal., 120 In. L, PK 6

  • Item# 3RPH2
  • Mfr. Model# M-37
  • Catalog Page# N/A
  • UNSPSC# 47131904
Absorbent Sock,15 gal.,120 In. L,PK 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only, Petroleum
  • Diameter 3"
  • Length 10 ft.
  • Volume Absorbed Per Pkg. 15 gal.
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms