Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SPILFYTER

18" x 16" Medium Absorbent Pad for Chemical / Hazmat, Gray Camoflougue, 50PK

  • Item# 5RZL9
  • Mfr. Model# DS-75
  • Catalog Page# 2264
  • UNSPSC# 47131909
18" x 16" Medium Absorbent Pad for Chemical / Hazmat, Gray Camoflougue, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.40 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal
Absorb all aggressive and nonaggressive liquids. Multilayered dimpled construction provides strength, high absorbency and reduced lint.
Universal and Oil-Only Sorbents
Polypropylene material provides excellent absorption.

View More

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Material Spunbond/Polypropylene
  • Fluids Absorbed Chemical / Hazmat
  • Color Gray Camoflougue
  • Volume Absorbed Per Pkg. 18 gal.
  • Width 16"
  • Length 18"
  • Perforations Center
  • Includes Dispenser Box
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.