Skip Content

ST
SPIC AND SPAN

1 gal. Glass Cleaner, 2 PK

  • Item # 22C498
  • My Part #
  • Mfr. Model # PGC 32538
  • Catalog Page # 1510
  • UNSPSC # 47131824
Glass Cleaner,1 gal,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disinfectant all-purpose spray and glass cleaner serves as a single hospital-grade disinfectant/bactericide/fungicide/virucide/deodorizer. Effective against Influenza A2/Hong Kong virus, Respiratory Syncytial virus, Vaccin, Herpes Simplex Types 1 and 2, and HIV-1.

View More

Technical Specs

  • Item Glass Cleaner
  • Size 1 gal.
  • Color Clear Blue
  • Fragrance Odorless
  • Container Type Jug
  • Case Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Customer Reviews


1 gal. Glass Cleaner, 2 PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from shines great !! this product works well on our windows, and just as well on our general cleaning !! [This review was collected as part of a promotion.]
Date published: 2015-07-08
  • y_2018, m_4, d_26, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22C498, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.